BUSSMANN Fuse Glass GLQ Series

Sebelum PPN:
Rp87.900 - Rp94.900
Spesifikasi
AC Voltage Rating (V)300 AC
Body MaterialGlass
Body StyleCylindrical
Cap Diameter (inch)5/8
Compatible Fuse Block SeriesHLQ
DC Voltage Rating (V)Not Rated
Diameter (inch)5/8
ElementSingle
Equivalent Brand and SeriesBussmann GLQ
Equivalent SeriesGLQ
Fits Fuse Block StyleRejection
Interrupt Rating (kA)10 at 300V AC
Length (inch)2 1/4
SeriesGLQ
SpeedFast Acting
StandardCE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
UNSPSC39121607
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-piece, fast-acting glass fuses with knob combine a fuse body and an insulating cap into a single unit for use as an in-line fuse to protect fluorescent lighting fixtures from overcurrent. They fit into a compatible holder to form a fuse assembly, which can be installed in each fixture on a branch circuit. In the event of a overcurrent, the faulty fixture will be isolated to prevent the shutdown of every fixture on a circuit. Also called fast-blow glass fuses, they open within seconds of being exposed to overloads and short circuits. They are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.

Ulasan Produk

Tidak ada ulasan