MERSEN Fuse Glass GGC Series

Sebelum PPN:
Rp42.900 - Rp43.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialGlass
Body StyleCylindrical
DC Voltage Rating (V)Not Rated
Diameter (inch)1/4
ElementSingle
Equivalent Brand and SeriesBussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Equivalent Series311, 312, 3AG, AGC, GGC, MMB
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)10 at 125V AC, 200A at 250V AC
Length (inch)1 1/4
SeriesGGC
SpeedFast Acting
StandardCSA, UL
UNSPSC39121608
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.

Ulasan Produk

Tidak ada ulasan