MERSEN Fuse Glass GDL Series

Sebelum PPN:
Rp159.900
Spesifikasi
AC Voltage Rating (V)32 AC
Body MaterialGlass
Body StyleCylindrical
Current (A)30
DC Voltage Rating (V)Not Rated
Diameter (inch)1/4
ElementSingle
Equivalent Brand and SeriesBussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Equivalent Series313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Fits Fuse Block StyleNonrejection
Interrupt Rating (A)300 at 32V AC
Length (inch)1 1/4
SeriesGDL
SpeedTime Delay
StandardCSA, UL
UNSPSC39121604
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.

Ulasan Produk

Tidak ada ulasan