BUSSMANN Fuse Glass AGA Series

Sebelum PPN:
Rp129.900
Spesifikasi
AC Voltage Rating (V)125 AC
Body MaterialGlass
Body StyleCylindrical
Current (A)3
DC Voltage Rating (V)Not Rated
Diameter (inch)1/4
ElementSingle
Equivalent Brand and SeriesBussmann AGA, Littelfuse 301/AMP, Littelfuse AGA
Equivalent Series301/AMP, AGA
Fits Fuse Block StyleNonrejection
Interrupt Rating (A)200 at 125V AC
Length (inch)5/8
SeriesAGA
SpeedFast Acting
StandardCE, UL Listed, Guide JDYX, File E19180
UNSPSC39121612
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.

Ulasan Produk

Tidak ada ulasan