BUSSMANN Fuse E-Rated MV055 Series

Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Spesifikasi
AC Voltage Rating (V)5500 AC
Body MaterialFiberglass
Body StyleCylindrical
ClassE-Rated
DC Voltage Rating (V)Not Rated
ElementSingle
Equivalent Brand and SeriesBussmann MV055, Mersen CS-3/A055F
Equivalent SeriesCS-3/A055F, MV055
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)50 (Sym.) at 5500V AC
Length (inch)15 3/4
SpeedFast Acting
StandardANSI C37.40, ANSI C37.46, CSA, UL Recognized
UNSPSC39121607
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E-rated medium-voltage fuses protect against current overloads and short circuits in medium-voltage power transformers, feeder circuits, voltage switches, and metal-clad switchgears. These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.

Ulasan Produk

Tidak ada ulasan