BUSSMANN Fuse E-Rated JCQ Series

Sebelum PPN:
Rp39.999.900
Spesifikasi
AC Voltage Rating (V)5500 AC
Body MaterialFiberglass
Body StyleCylindrical
ClassE-Rated
Current (A)5
DC Voltage Rating (V)Not Rated
Diameter (inch)1 39/64
ElementDual
Equivalent Brand and SeriesBussmann JCQ
Equivalent SeriesJCQ
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)130 (Asym.) at 5500V AC, 80 (Sym.) At 5500V AC
Length (inch)9 1/2
SpeedTime Delay
UNSPSC39121604
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PT medium-voltage fuses provide primary protection for medium-voltage potential transformers (PT) and control power transformers (CPT). These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.

Ulasan Produk

Tidak ada ulasan