BUSSMANN Fuse E-Rated CAVH Series

Sebelum PPN:
Rp19.999.900
Spesifikasi
AC Voltage Rating (V)15500 AC
Body MaterialFiberglass
Body StyleCylindrical
ClassE-Rated
Current (A)2
DC Voltage Rating (V)Not Rated
Diameter (inch)1 5/8
ElementSingle
Equivalent Brand and SeriesBussmann CAVH
Equivalent SeriesCAVH
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)80 at 15,500V AC
Length (inch)12 7/8
SeriesCAVH
SpeedTime Delay
StandardBS, IEC 282-1
UNSPSC39121604
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E-rated medium-voltage fuses protect against current overloads and short circuits in medium-voltage power transformers, feeder circuits, voltage switches, and metal-clad switchgears. These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.

Ulasan Produk

Tidak ada ulasan