BUSSMANN Fuse Class T LPT Series

Sebelum PPN:
Rp1.199.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialCeramic
Body StyleCylindrical
ClassT
Compatible Fuse Block SeriesT600, T601, T602, T604, T606
DC Voltage Rating (V)300 DC
Diameter (inch)13/16
ElementDual
Equivalent Brand and SeriesBussmann LPT, Littelfuse JLLS
Equivalent SeriesJLLS, LPT
Fits Fuse Block StyleRejection
Interrupt Rating (kA)10 at 300V DC, 200 at 600V AC
Length (inch)1 9/16
SpeedTime Delay
StandardCE/UL-248-15 Guide JDDZ/CSA Class 1422-02
UNSPSC39121606
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, nonindicating UL Class T fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class T fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan