BUSSMANN Fuse Class RK5 FRN-R-ID Series

Sebelum PPN:
Rp259.900 - Rp289.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialFiberglass
Body StyleCylindrical
ClassRK5
Compatible Fuse Block SeriesHM600, R250
DC Voltage Rating (V)125 DC
Diameter (inch)9/16
ElementDual
Equivalent Brand and SeriesBussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent SeriesFLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block StyleRejection
Interrupt Rating (kA)200 at 250V AC, 20 at 125V DC
Length (inch)2
SpeedTime Delay
StandardCE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ
UNSPSC39121604
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 250VAC UL Class RK5 fuses are time delay and indicating. They tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK5 fuses, these 200kA IR fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have a visual indicator to make it easier to identify blown fuses for replacement.

Ulasan Produk

Tidak ada ulasan