BUSSMANN Fuse Class RK1 LPS-RK-SPI Series

Sebelum PPN:
Rp999.900 - Rp19.999.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
ClassRK1
Compatible Fuse Block Series1BR, R600
DC Voltage Rating (V)300 DC
ElementDual
Equivalent Brand and SeriesBussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent SeriesA6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block StyleRejection
Interrupt Rating (kA)100 at 300V DC, 300 at 600V AC
SpeedTime Delay
StandardCE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, indicating UL Class RK1 fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK1 fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have a visual indicator to make it easier to identify blown fuses for replacement.

Ulasan Produk

Tidak ada ulasan