LITTELFUSE Fuse Class RK1 LLSRK Series

Sebelum PPN:
Rp229.900 - Rp3.199.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
ClassRK1
Compatible Fuse Block SeriesLFR
DC Voltage Rating (V)300 DC
ElementDual
Equivalent Brand and SeriesBussmann LPS-RK, Edison LESRK, Littelfuse LLSRK, Mersen A6D-R
Equivalent SeriesA6D-R, LESRK, LLSRK, LPS-RK
Fits Fuse Block StyleRejection
Interrupt Rating (kA)200 at 600V AC, 20 at 300V DC
SeriesLLSRK
SpeedTime Delay
StandardCE, CSA Certified, QPL-W-F-1814, UL 248-12 Class RK1
UNSPSC39121608
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, nonindicating UL Class RK1 fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK1 fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan