BUSSMANN Fuse Class RK1 KWN-R Series

Sebelum PPN:
Rp719.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialMelamine
Body StyleCylindrical
ClassRK1
Compatible Fuse Block SeriesRM250, RM600
Current (A)20
DC Voltage Rating (V)250 DC
Diameter (inch)9/16
ElementSingle
Equivalent Brand and SeriesBussmann KWN-R, Littelfuse KLNR, Mersen A2K-R
Equivalent SeriesA2K-R, KLRN, KWN-R
Fits Fuse Block StyleRejection
Interrupt Rating (kA)200 at 250V AC, 20 at 250 V DC
Length (inch)2
SeriesKWN-R
SpeedFast Acting
StandardCE, Guide JDDZ
UNSPSC39121607
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating UL Class RK1 fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class RK1 fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan