BUSSMANN Fuse Class RK1 KTS-R Series

Sebelum PPN:
Rp889.900 - Rp17.999.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
ClassRK1
Compatible Fuse Block Series1BR, R600, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606
DC Voltage Rating (V)Not Rated
ElementSingle
Equivalent Brand and SeriesBussmann KTS-R, Littelfuse KLSR, Mersen A6K-R
Equivalent SeriesA6K-R, KLSR, KTS-R
Fits Fuse Block StyleRejection
Interrupt Rating (kA)200 at 600V AC
SeriesKTS-R
SpeedFast Acting
StandardCE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating UL Class RK1 fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class RK1 fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan