BUSSMANN Fuse Class G SC Series

Sebelum PPN:
Rp219.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
Body StyleCylindrical
ClassG
Compatible Fuse Block SeriesBG, G, HPS
Current (A)1 1/2
DC Voltage Rating (V)170 DC
Diameter (inch)7/16
ElementSingle
Equivalent Brand and SeriesBussmann SC, Littelfuse SLC, Mersen AG
Equivalent SeriesAG, SC, SLC
Fits Fuse Block StyleRejection
Interrupt Rating (kA)100 at 600V AC, 10 at 170V DC
Length (inch)1 5/16
SeriesSC
SpeedFast Acting
StandardCE, CSA Guide 1422-01, UL 248-5 Guide JDDZ
UNSPSC39121604
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating UL Class G fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class G fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan