BUSSMANN Fuse Class D D16 Series Time Delay

Sebelum PPN:
Rp449.900 - Rp459.900
Spesifikasi
AC Voltage Rating (V)500 AC
Body MaterialCeramic
Body StyleCylindrical
ClassD
Class D Fuse SizeDI
DC Voltage Rating (V)Not Rated
Diameter (inch)1/2
ElementDual
Equivalent Brand and SeriesBussmann D16, Siemens 5SA2
Equivalent Series5SA2, D16
Fits Fuse Block StyleNonrejection
IEC Operating Fuse ClassgG, gL
Interrupt Rating (kA)50 at 500V AC
Length (inch)2
SpeedTime Delay
UNSPSC39121608
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type D fuses are low-voltage, DIN-style fuses for protecting against overcurrent in power distribution systems, electrical cables, and other general industrial equipment. Also called diazed fuses, these milk-bottle-shaped fuses are typically used as replacements for Type D fuses commonly found in European-manufactured equipment. They have different tip diameters based on their current rating to pair with a matching mounting base. This matching system helps ensure protection against overcurrent by preventing the use of fuses rated too high for the circuit. These nonindicating fuses have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Time-delay (slow-blow) Type D fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Fast-acting (fast-blow) Type D fuses open within seconds of being exposed to overloads and short circuits for protecting appliances, integrated circuits, control circuits, control circuit transformers, and other equipment with specific current-limitation requirements.

Ulasan Produk

Tidak ada ulasan