LITTELFUSE Fuse Class CC KLDR Series

Sebelum PPN:
Rp199.900 - Rp209.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
Body StyleCylindrical
ClassCC
Compatible Fuse Block SeriesL600C
DC Voltage Rating (V)300 DC
Diameter (inch)13/32
ElementDual
Equivalent Brand and SeriesBussmann FNQ-R, Littelfuse KLDR, Mersen ATQR
Equivalent SeriesATQR, FNQ-R, KLDR
Fits Fuse Block StyleRejection
Interrupt Rating (kA)200 at 600V AC, 20 at 300V DC
Length (inch)1 1/2
SeriesKLDR
SpeedTime Delay
StandardCE, CSA Certified, RoHS, UL 248-4, UL Listed
UNSPSC39121608
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time delay UL Class CC fuses won't blow when exposed to temporary inrush currents, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow UL Class CC fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan