BUSSMANN Fuse Ceramic GDA Series

Sebelum PPN:
Rp669.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialCeramic
Body StyleCylindrical
Compatible Fuse Block SeriesHTB
Current (mA)50
DC Voltage Rating (V)Not Rated
Diameter (mm)5
ElementSingle
Equivalent Brand and SeriesBussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD
Equivalent Series216, GDA, GSD, S501
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)1.5 at 250V AC
Length (mm)20
SeriesGDA
SpeedFast Acting
StandardCE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
UNSPSC39121611
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting ceramic fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow ceramic fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.

Ulasan Produk

Tidak ada ulasan