Bullard Full Brim Hard Hat (Helm Safety)

Sebelum PPN:
Rp1.499.900
Spesifikasi
ANSI ClassificationType 1, Class E
ANSI Impact Type1
Accessory Mounting OptionsSide-Slots
CSA Type1
Chin StrapYes
Fits Hat Size (inch)6 1/2 to 8
Head Protection ColorRed
Head Protection GraphicsNo Graphics
Head Protection MaterialHDPE
Head Protection StyleFull Brim
Head Protection VentingNo
IncludesChin-Strap
Number of Suspension Points4
Suspension Adjustment TypeRatchet
UNSPSC31160000
Visor colorGray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose full-brim (Type1, Class E) hard hats are non-vented and they have a brim around the entire hat to protect the face and neck from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). Full brim hard hats are used when required by OSHA and workers are outdoors or working in direct sunlight.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait