BOSCH Fiber Disc

Kondisi Barang:
Sebelum PPN:
Rp569.900
Spesifikasi
Abrasive MaterialZirconia Alumina
Abrasive TypeCoated
Backing MaterialFiber
ColorBlue/Gray
Connector Size (inch)7/8
Connector TypeX-Lock
FeaturesBackward Compatible
GradeCoarse
Grit36
Maximum Operating Speed (rpm)13.300
Overall Diameter (inch)4 1/2
SeriesX-Lock
UNSPSC31191506

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance fiber discs optimized for carbon steel and stainless steel are made of zirconia alumina abrasive. Zirconia alumina grains break down frequently to create fresh, sharp edges to cut and finish faster than aluminum oxide. It cuts cooler than aluminum oxide and is often used for high stock removal or under high pressure.

Ulasan Produk

Tidak ada ulasan