ELMO RIETSCHLE Exhaust Filter Kit

Sebelum PPN:
Rp21.999.900
Spesifikasi
Compatible Grainger Part Number36Z455, 5KY80
Compatible Manufacturer Part NumberMfr. No. VC-50, VC-75
Compressor Output Power (HP)3
Element MaterialBorosilicate Glass
Filtration efficiency99.97%
ItemExhaust Filter Kit
Outside Diameter (inch)3 7/8
Overall Height (inch)4 7/8
UNSPSC40161505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vacuum pump exhaust filters prevent small particles and contaminants from getting expelled into the atmosphere. These filters are installed at the outlet of the vacuum pump and help reduce exhaust noise.

Ulasan Produk

Tidak ada ulasan