Sebelum PPN:
Rp3.199.900 - Rp13.999.900
Spesifikasi
Cutting DirectionRight Hand
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Finish - MachiningAlTiN
Helix Angle37°
List NumberF1003NN
Material Grade - MachiningGeneral Purpose
Number of Flute3
Shank Type - MachiningStraight
Single End/Double EndSingle End
UNSPSC23172005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduced-neck, fast-cutting carbide square end mills for cutting steel and cast iron minimize deflection and have improved rigidity and chip evacuation for milling deep pockets and slots when applications require tight tolerances. Fast-cutting end mills have a variable helix angle (sometimes called variable pitch) that minimizes harmonics and chatter to allow for higher cutting speeds than standard helix mills.

Ulasan Produk

Tidak ada ulasan