ENM Electronic Counter 6 Digits LCD

Sebelum PPN:
Rp3.799.900
Spesifikasi
Counter Display TypeLCD
Cutout Diameter (inch)2
Cutout Height (inch)2
Digit ColorGreen/Yellow
FeaturesNon-Volatile Memory, Polarity Insensitive For The DC Power Input, Quartz Crystal, Self Programmable or Factory Set, Solid State Electronics
IP RatingIP67
Includes10 Pin Connector Harness
Input Voltage (V)85 to 265 AC; 90 to 360 DC
InterfaceNone
ItemElectronic Counter
Maximum Counting Speed (Hz)75
Maximum Counts per Second20
Maximum Digit Height (inch)0.27
Mounting StylePanel
NEMA Enclosure Rating4X
Number of Digits6
Output Rating (A)0.2 @ 40V DC
Output TypeRelay
Overall Depth (inch)1 5/8
Overall Diameter (inch)2 5/8
Reset TypeRemote Signal
UNSPSC41111901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital counters record the number of pulses received through an input and display it on a screen. They total the number of times a process runs and the time the process takes to run. These counter timers are used in manufacturing and automation applications and office and medical equipment.

Ulasan Produk

Tidak ada ulasan