MOBILESPEC DC Charger

Sebelum PPN:
Rp339.900
Spesifikasi
ColorOrange
FeaturesCharge Two Devices Simultaneously
IncludesDual Port
ItemHi-Vis Dual Port 30W DC Charger, Orange
Number of Connections2
Operating Voltage (V)12 DC
PortsUSB, USB-C
UNSPSC31160000
Wattage (W)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chargers plug into a vehicle's 12V auxiliary outlet and convert the outlet into an alternative connection, such as USB, for charging accessories.

Ulasan Produk

Tidak ada ulasan