ELECTROMARK Danger Tag

Sebelum PPN:
Rp559.900
Spesifikasi
Front Side LegendDanger Do Not Operate
HeaderDanger
Header Background ColorBlack/Red/White
Header Text ColorWhite
LanguageEnglish
Legend ColorBlack
Legend TypeText
Number of Printed Sides2
Overall Height (inch)5 3/4
Overall Width (inch)2 7/8
ShapeRectangle
Sign Background ColorRed/White
Signage TypeTag
UNSPSC55121503
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout safety tags attach to lockout padlocks to indicate equipment is locked out, who the lock belongs to, when the lock was applied, and sometimes the reason. Tags must be used when a lockout padlock is applied in order for the procedure to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).

Ulasan Produk

Tidak ada ulasan