Enerpac Cylinder and Pump Set Single Acting

Sebelum PPN:
Rp199.999.900
Spesifikasi
Accessory Model NumberMfr. No. GA45GC, Mfr. No. HC7206C, Mfr. No. HF100, Mfr. No. P392, Mfr. No. RC106, Mfr. No. RCH123, Mfr. No. RCS101, Mfr. No. RSM100, Mfr. No. WR5
ApplicationLifting, Pulling, Pushing
Capacity with Attachments (t)5 ton
Cylinder Model NumberMfr. No. JBI10, Mfr. No. RC106, Mfr. No. RCH123, Mfr. No. RSM100, Mfr. No. WR5
Cylinder Nominal Capacity (t)10
Cylinder SeriesSCTB
Cylinder Stroke (inch)1 to 5
IncludesAngled Gauge Adaptor Assembly, Hollow Plunger Hydraulic Cylinder, Hydraulic Hand Pump, Hydraulic Hose, Hydraulic Oil, Hydraulic Wedgie and Spread Cylinder
ItemCylinder and Pump Set
Maintenance Set TypeIndustrial
Maximum Pressure (psi)10000
Pump Model NumberMfr. No. P392
Pump TypeHand
Single Acting/Double ActingSingle Acting
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose maintenance sets are used for performing basic maintenance tasks around a facility or worksite, including lifting, bending, and straightening. These sets include a hydraulic cylinder, hand pump, and other compatible attachments.

Ulasan Produk

Tidak ada ulasan