BUSSMANN Cutout Link FL11 Series K Link Type

Sebelum PPN:
Rp669.900 - Rp819.900
Spesifikasi
AC Voltage Rating (V)27000 AC
DC Voltage Rating (V)Not Rated
ElementSingle
Length (inch)23
Link TypeK
SpeedFast Acting
StandardEEI-NEMA
UNSPSC39121606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting fuse cutout links are Type K or N links that open within seconds of being exposed to overcurrent for protecting medium-voltage equipment such as capacitors and transformers. They are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.

Ulasan Produk

Tidak ada ulasan