HAIMER CR End Mill

Sebelum PPN:
Rp7.499.900 - Rp23.999.900
Spesifikasi
Cutting DirectionRight Hand
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Finish - MachiningTiN
List NumberF1004NN
Machining MaterialCarbide
Material Grade - MachiningGeneral Purpose
Number of Flute4
Shank Type - MachiningStraight
Single End/Double EndSingle End
UNSPSC23172005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduced-neck, fast-cutting carbide corner-radius end mills for cutting steel and cast iron minimize deflection and have improved rigidity and chip evacuation for milling deep pockets and slots when applications require tight tolerances. Fast-cutting end mills have a variable helix angle (sometimes called variable pitch) that minimizes harmonics and chatter to allow for higher cutting speeds than standard helix mills.

Ulasan Produk

Tidak ada ulasan