Sebelum PPN:
Rp22.999.900
Spesifikasi
ASTM SpecificationE438 Type I
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)110
Body MaterialBorosilicate Glass
Bottle TypeSolution
Capacity (fl oz)33.81
Capacity - Metric (L)1
ClarityTransparent
Closure ColorGreen
Closure Liner MaterialPTFE
Closure MaterialPTFE
Glassware ClassA
GraduatedNo
Mouth SizeNarrow
Overall Height - Metric (mm)215
Special FeaturesBottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers, Manufactured from 33 Expansion, Low Extractable
Sterile/Non-SterileNon-Sterile
UNSPSC24122003
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan