GUARDIAN Accoustic Booth

Sebelum PPN:
Rp51.999.900 - Rp80.999.900
Spesifikasi
ColorYellow
FeaturesCompletely Maintenance-Free, Used Indoors, Outdoors and Offshore
Housing MaterialFiberglass Reinforced Laminate
IncludesWriting Shelf
Overall Depth (inch)24
Overall Height (inch)27 1/4
Overall Width (inch)27 1/4
StandardISO/IEC 17021, ISO 9001:2015
UNSPSC41115505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acoustic booths allow people to answer calls and communicate clearly without being interrupted and distracted by background noise. These insulated booths are often used in refineries, factories, offshore platforms, and other commercial and industrial areas.

Ulasan Produk

Tidak ada ulasan