BFT Access Control Intercom

Sebelum PPN:
Rp58.999.900
Spesifikasi
Communication StylePush to Talk
Compatible SeriesDoors, Gates
Door Station InterfaceKeypad
For LocationOutdoor
IP RatingIP55
IncludesSIM Card
Operating Range (ft)25 @ 18 AWG
Operating Voltage (V)24
Overall Depth (inch)4
Overall Height (inch)6 1/2
Overall Width (inch)10 1/4
StandardUL Listed
UNSPSC43221525

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Audio intercom stations are the primary components of an intercom system that send and receive audio to allow for communications between spaces. They are commonly used for access points to maintain a secure space and allow communication with people outside the safe area.

Ulasan Produk

Tidak ada ulasan