Bluetti Expandable Power Station

Sebelum PPN:
Rp21.999.900
Spesifikasi
AC Outlets4 x230V/10.5A, 2.400W In Total
AC Power Input (Turbo Mode) (W)2400 Max.
Battery Capacity (Wh/Ah)2304/45
Battery TypeLiFePO4 (Lithium Iron Phosphate)
Car Input Voltage (V)12/24 from Cigarette Lighter Port
Inverter TypePure Sine Wave
Life Cycle3000+ Cycles to 80% Original Capacity
Management SystemMPPT Controller, BMS, etc.
Maximum Input Power (W)2400
Output Current (A)12V DC Outlet : 1 x10 (Car outlet, regulated.); 48V DC Outlet : 1 x8 (RV Outlet)
Output voltage (V)12V DC Outlet : 1 x12 (Car outlet, regulated.); 48V DC Outlet : 1 x48 (RV Outlet)
Port USB-A2 x18W (Each Port)
Port USB-C2 x100W Max.
Recharge Time (hour)≈1.5 (AC Charging Cable (950W Turbo Charging)); ≈2.5 (Solar Panel (s) (1.200W)(With prime sunshine. ideal orientation and low temperature))
Shelf LifeRecharge to 40%-60% Every 3-6 Months
Solar Input Power (W)1200
Surge Power (W)2500
Wireless Charging (W)2 x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Achieve Super-Fast Charging to 80% in Just 1 Hour.
- Expandable up to 8kWh.
- Perfectly Compatible with B210P, B230, and B300 Expansion Batteries.
- Delivers 2.400W Rated Power, Meeting the Needs of Various Loads in Your RV or Home.

Ulasan Produk

Tidak ada ulasan