Spesifikasi
| VDE/1000V Approved | Yes |
|---|---|
| Number of Pieces | 32 |
| Set Type | Electricians |
| Set Contents | Chisel, Cutters, Hammer, Knife, Pliers, Punch, Saw, Screwdriver, Shears, Tape Measure, Voltage Tester, Wrench |
| Storage Type | Case |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"RS PRO 32 piece electricians tool kit, offering a variety of hand tools to make a comprehensive kit ideal for DIY and professional user. Designed for professional engineers who work on or around electrically live circuits. This tool kit has VDE certified screwdrivers, individually tested for use up to 1000 V AC.
The easy to carry tool bag is durable and contains essential tools like pliers, cutters, screwdriver plus additional extras such as measuring tape, torch and hammer.
RS PRO have a range of high-quality complete tool kit and tool sets at an affordable price to suit all your requirements. To view our selection of tool kits and hand tools please click on the brochure links.
Kit Contents:
Pliers
160 mm Long Nose
200 mm Combination
250 mm Water Pump
300 mm Water Pump
Cutters
160 mm Diagonal
Straight Multi-Purpose
170 mm Cable Shears
Screwdrivers
Pozidriv VDE Insulated:PZ1 x 80, PZ2 x 100 mm
Slotted VDE Insulated:2.5 x 75, 4 x 100 mm
Slotted Screwdriver: 10 x 200 mm
Slotted Stubby:5.5 x 25 mm
Pozidriv Stubby: 5.5 x 25 mm
Electronics Slotted:3 x 100 mm
150 mm Screw Gripping Screwdriver
Single Pole Voltage Tester
Additional Extras
Safety Goggles
3M Tape Measure
16 oz Hammer
160 mm Wallboard Saw
Hacksaw
Mini Hacksaw
Trimming Knife
Automatic Wire Stripper
Professional LED Torch
Marker Pen
Telescopic Tubing Cutter: 6 to 35 mm
Flat Cold Chisels: 16 x 150, 20 x 175 mm
Centre Punch: 4 x 120 mm
Tool Bag"
The easy to carry tool bag is durable and contains essential tools like pliers, cutters, screwdriver plus additional extras such as measuring tape, torch and hammer.
RS PRO have a range of high-quality complete tool kit and tool sets at an affordable price to suit all your requirements. To view our selection of tool kits and hand tools please click on the brochure links.
Kit Contents:
Pliers
160 mm Long Nose
200 mm Combination
250 mm Water Pump
300 mm Water Pump
Cutters
160 mm Diagonal
Straight Multi-Purpose
170 mm Cable Shears
Screwdrivers
Pozidriv VDE Insulated:PZ1 x 80, PZ2 x 100 mm
Slotted VDE Insulated:2.5 x 75, 4 x 100 mm
Slotted Screwdriver: 10 x 200 mm
Slotted Stubby:5.5 x 25 mm
Pozidriv Stubby: 5.5 x 25 mm
Electronics Slotted:3 x 100 mm
150 mm Screw Gripping Screwdriver
Single Pole Voltage Tester
Additional Extras
Safety Goggles
3M Tape Measure
16 oz Hammer
160 mm Wallboard Saw
Hacksaw
Mini Hacksaw
Trimming Knife
Automatic Wire Stripper
Professional LED Torch
Marker Pen
Telescopic Tubing Cutter: 6 to 35 mm
Flat Cold Chisels: 16 x 150, 20 x 175 mm
Centre Punch: 4 x 120 mm
Tool Bag"
Feature
- Ergonomic multi-component handles- Optimum balance of torque and control
- High quality
- VDE approved for electrical safety
- Tool storage - comes in a sturdy tool bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
