Ozaki (Peacock) Dial Caliper External Measurement

Sebelum PPN:
Rp9.199.900
Spesifikasi
Measurement Range (mm)0 to 60
Scale Interval (mm)0.01
TypeLA (external measurement) type (for measuring outer diameter and thickness), convenient movable frame
Measurement Depth (mm)85
Dimension H1 (mm)20
Dimension H2 (mm)20
AS ONE Product Number64-8922-74
Dimension H3 (mm)15
Dimension H4 (mm)15
Indication Error (mm)±0.03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Only products with part numbers including (Calibration certificate performed by manufacturer with traceability system diagram) or (Calibration certificate performed by calibration company with traceability system diagram) come with the relevant documents.
*Products with a calibration certificate are available in two types: "Calibration certificate performed by manufacturer with traceability system diagram," where the manufacturer performs the calibration, and "Calibration certificate performed by calibration company with traceability system diagram," where the calibration is performed at a calibration point standardized by a calibration company based on the ISO 9001 quality management system.
*Products with part numbers including (English calibration certificate included) will be calibrated at a calibration point standardized by an external calibration company based on the ISO quality management system and shipped after the documents are issued.

Ulasan Produk

Tidak ada ulasan