TOOPRE Bicycle Brake - Related Tools Pin Wrench (Peralatan Rem Sepeda)

Sebelum PPN:
Rp189.900
Spesifikasi
MaterialAluminum Alloy
ColorBlue
Size (mm)165x34.6x13.6
Suitable ForBike

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bicycle Press Fit Bottom Bracket Assembly
- Brand new and high quality
- Made of high quality material, durable and practical to use
- Bicycle Crank Bolt Tool NX Bottom Bracket wrench For DUB Bike Repair Tool
- The 2.4mm in the needle is suitable for single key release dust caps and bearing cones on most locking tooth freewheels.
- The 2.9mm in the needle is suitable for the adjustment bearing housings of most 3-piece cranks, some hub side covers, and suspension front forks.
- Needle ф3.9mm/$4.9mm Compatible with motorcycle shock absorber oil seal seat.

Package Includes:
1 x Bicycle Crank Wrench
1 x Wrench
4 x Bolt
Feature
The main body is made of aluminum alloy, lightweight design; CNC finishing, round and smooth; fine-grained frosted,anodized; replaceable stainless steel screws, double-headed design

Ulasan Produk

Tidak ada ulasan