Spesifikasi
| Color | Black |
|---|---|
| Button Life | Right/Left buttons - up to 3 million click, Scroll button - up to 100,000 clicks |
| Dimensions (mm) | 29x107x58 |
| OS Requirements | Windows 10, Windows 11 |
| Relative Humidity (%RH) | 10 to 90 |
| Connection Type | Bluetooth 5.0 |
| DPI | 3-level adjustable DPI (2400, 1600, 800) |
| Operating Temperature (°C) | 0~40 |
| Special/Added Features | Low profile design, Swift Pair connectivity, Dual-host Bluetooth, Easily between two devices |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Key Details
Dual-host Bluetooth 5.0 to switch between 2 devices
Swift Pair to conveniently connect to new devices
Silent buttons without the annoying click sounds
Blue optical sensor that works on most surfaces
On-the-fly DPI adjustment: 2400, 1600, 800
Tech Specs
General : ThinkPad Bluetooth Silent Mouse
Color : Black
Connection Type : Bluetooth 5.0
Weight : 61 g
Dimensions : 29 mm x 107 mm x 58 mm
Brand : ThinkPad
Special/Added Features : Low profile design, Swift Pair connectivity, Dual-host Bluetooth, Easily between two devices
OS Requirements : OS Independent
Packed Weight : 129 g
Package Type Brown Box
Packed Dimensions (L x D x H) : 110 x 78 x 40 mm
Warranty Period : 1 Year
Operating Temperature : 0-40 degrees Celsius
Relative Humidity (%) : 10-90%
Shipment Group : ThinkPad Bluetooth Silent Mouse, 1 x AA battery, Setup poster, Warranty poster
Scrolling : 2-way scroll wheel (up, down)
Power Requirement : 1 AA battery
Warranty Type : Customer Replaceable Unit (CRU)
Mouse Sensor : Blue Optical Sensor
DPI : 3-level adjustable DPI (2400, 1600, 800)
Button Life : Right/Left buttons - up to 3 million click, Scroll button - up to 100,000 clicks
Keyboard Buttons : 3 (left click, right click, scroll click)
Battery Life : Up to 12 months (may vary based on usage)
Dual-host Bluetooth 5.0 to switch between 2 devices
Swift Pair to conveniently connect to new devices
Silent buttons without the annoying click sounds
Blue optical sensor that works on most surfaces
On-the-fly DPI adjustment: 2400, 1600, 800
Tech Specs
General : ThinkPad Bluetooth Silent Mouse
Color : Black
Connection Type : Bluetooth 5.0
Weight : 61 g
Dimensions : 29 mm x 107 mm x 58 mm
Brand : ThinkPad
Special/Added Features : Low profile design, Swift Pair connectivity, Dual-host Bluetooth, Easily between two devices
OS Requirements : OS Independent
Packed Weight : 129 g
Package Type Brown Box
Packed Dimensions (L x D x H) : 110 x 78 x 40 mm
Warranty Period : 1 Year
Operating Temperature : 0-40 degrees Celsius
Relative Humidity (%) : 10-90%
Shipment Group : ThinkPad Bluetooth Silent Mouse, 1 x AA battery, Setup poster, Warranty poster
Scrolling : 2-way scroll wheel (up, down)
Power Requirement : 1 AA battery
Warranty Type : Customer Replaceable Unit (CRU)
Mouse Sensor : Blue Optical Sensor
DPI : 3-level adjustable DPI (2400, 1600, 800)
Button Life : Right/Left buttons - up to 3 million click, Scroll button - up to 100,000 clicks
Keyboard Buttons : 3 (left click, right click, scroll click)
Battery Life : Up to 12 months (may vary based on usage)
Feature
The ThinkPad Bluetooth Silent Mouse takes a well-worn concept and turns it on its head, delivering a productivity device that doesn’t get in the way of the busy professionals who use it. It sculpted to be comfortable to rest your palm on, with a low-profile, minimalist design that makes the mouse easy to carry and fit into pockets without bulging. Get more done with the blue optical sensor that allows you to work on most surfaces, revolutionary, distraction-free silent buttons, and on-the-fly adjustable DPI controls. Effortlessly pair with up to two devices at once and quickly switch between them with the push of a button, thanks to Bluetooth 5.0 and Microsoft Swift Pair technology.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
