Perkin Elmer M1000 Oxygen Trap

Sebelum PPN:
Rp31.999.900
Spesifikasi
Connector1/8inch, Brass
Estimated Lifetime (year)>2
Gas Quality (%)100
MaterialStainless Steel
Maximum Flow Rate (L/minute)25
Maximum Pressure (bar)11
Maximum Pressure (psi)160
Product CompatibilityAVIO 200;Clarus 600;Clarus 500
Product GroupKits
Technology TypeGas Chromatography (GC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kit includes Oxygen/Moisture/Hydrocarbon Triple Trap and two 0.125 in Brass fittings.

Use for Inert Carrier Gas
H2O 6 g
Capacity O2 1.000 mL
Hydrocarbons 12g (as n-butane)
Feature
Click-On connectors reduce system downtime and allow you to replace a trap without an open gas line, avoiding the introduction of impurities into the system. This in turn eliminates the need to flush the system. The ability to add a Click-On Inline Super Clean™ Indicator after the stainless steel trap gives the user a clear visual indication of when to change the filter. This indicator may also be used as a standalone trap.

Ulasan Produk

Tidak ada ulasan