Spesifikasi
| Air Flow (m³/hour) | 550 |
|---|---|
| Box Content | Power Cord, HEPA + Activated carbon filter, user manual |
| CADR (m³/hour) | 550 |
| Certification | CE, EMC, LVD, RoHS |
| Color | White & Black |
| Control Panel | Buttons |
| Display Type | LCD |
| Effective Area (m²) | 75 |
| Effective Space (m³) | 75 |
| Filter Type | Activated Carbon, HEPA, Pre Filter |
| Frequency (Hz) | 50 |
| Input Voltage (V) | 220-240 |
| Noise Level (dB) | 32-64 |
| Number of Speed | 3 |
| Power Consumption (W) | 10.00-55.00 |
| Power Supply Type | Power Cord |
| Product Dimensions (cm) | 32x32x68 |
| Product Material | ABS, PP (Finish: Matt) |
| Removal Efficiency | 99.97 |
| Smart/WiFi Enabled | Yes, Android, iOS |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Duux Tube Smart Air Purifier
Tube combines great style with high air cleaning capacity. With a CADR (Clean Air Delivery Rate) of 550m³/hour, tube is able to clean a room up to 75m² every 20 minutes! The Duux app allows you to control Tube with your smartphone or tablet. With the convenient LCD display and control buttons you can read the air quality and control the device.
USP 1 - 550m³/hr CADR (Clean Air Delivery Rate)
USP 2 - Accurate PM2.5 particle laser sensor
USP 3 - LED display with real-time air quality, temperature
USP 4 - Built-in ionizer to capture tiny airborne particles
USP 5 - HEPA (H13 Class) & Activated carbon filter
USP 6 - Including free Duux app and compatible with voice
Tube combines great style with high air cleaning capacity. With a CADR (Clean Air Delivery Rate) of 550m³/hour, tube is able to clean a room up to 75m² every 20 minutes! The Duux app allows you to control Tube with your smartphone or tablet. With the convenient LCD display and control buttons you can read the air quality and control the device.
USP 1 - 550m³/hr CADR (Clean Air Delivery Rate)
USP 2 - Accurate PM2.5 particle laser sensor
USP 3 - LED display with real-time air quality, temperature
USP 4 - Built-in ionizer to capture tiny airborne particles
USP 5 - HEPA (H13 Class) & Activated carbon filter
USP 6 - Including free Duux app and compatible with voice
Feature
Timer Mode - YesAuto Shut Down - No
Auto Mode - Yes
Eco Mode - No
Night Mode - No
Handles - Yes
Fan Mode - No
Pollen Program - Yes
Ionizer - Yes
Air Quality Sensor - Yes, PM2.5
Air Quality Indication - Yes, numeric value on display
Fiter Replacement Ind. - Yes
Suitable for Aromath. - No
Remote Control/Battery - No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lhP112061773-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
