Duux Air Purifier Bright 2 (Penjernih Udara)

Sebelum PPN:
Rp2.899.900
Spesifikasi
CADR (m³/hour)210
Product Dimensions (cm)22x22x38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duux Bright 2 Smart Air Purifier

Breathe in a Bright New World - Walking, driving, biking, you are constantly surrounded by the invisible enemy: air pollution. Until you cross your doorstep and breathe: clean, pure, Bright. The stylishly portable Bright 2 Smart Air Purifier captures 99.97% of impurities, helping even the worst asthma and allergy sufferers.

USP 1 - 210m³/hr CADR (Clean Air Delivery Rate)
USP 2 - HEPA H13 + Activated Carbon Filter
USP 3 - Suitable for rooms up to 42m²
USP 4 - PM2.5 sensor & Air Quality Indicator
USP 5 - Built-in Ionizer
USP 6 - Smart enabled with free Duux smartphone app
Feature
Timer Mode - Yes
Auto Shut Down - No
Auto Mode - Yes
Eco Mode - No
Night Mode - Yes
Handles - No
Fan Mode - No
Pollen Program - No
Ionizer - Yes
Air Quality Sensor - Yes, PM2.5
Air Quality Indication - Yes, LED Colour Indication
Fiter Replacement Ind. - Yes
Suitable for Aromath. - No
Remote Control/Battery - No

Ulasan Produk

Tidak ada ulasan