SDT Kit Detektor Ultrasonik (Paket Pendeteksi Ultrasonik)
#Grup produk P112061737
Spesifikasi
| ADC Resolution (bit) | 12 |
|---|---|
| Compliance | EMC compliant (directive 2014/30/EU)<br>ROHS compliant (directive 2011/65/EU) |
| Display | 160x128 pixels Color OLED |
| Firmware Update | Via SDT Updater |
| Function | Ultrasound measurement device |
| Housing Material | ABS |
| IP Rating | IP42 |
| Keyboard | 5 function keys |
| Maximum Cable Length (m) | Up to 30 (since v 3.1.535) |
| Measurement Bandwidth (kHz) | 35 to 42 |
| Measurement Interface | 1 channel via a 7 pole LEMO connector |
| Measuring Range (dBµV) | -6 to 99.9 (reference 0 dB = 1 µV) |
| Operable with | FlexI02, LUBESense1, RS2T, RS2N, AIRSense, ULTRASense, ParaDish2 (since v3.1.508) |
| Operating Temperature Range (°C) | -10 to +50 non-condensing |
| RMS Period Time (ms) | 250 (main screen) / 3000 (bar graph) |
| Resolution (digits) | 0.1 |
| Sampling Frequency (kHz/ksps) | 64 |
| Sensitivity | Class I exceeding ASTM 1002-11 requirements for gas leak detection with the appropriate sensor. |
| Signal Amplification (dB) | 30 to 102 by step of 6dB |
| Standards | EN 61326-1:2013, EN 55011:2016 + A1:2017, EN 61000-4-2:2009, EN 61000-4-3:2006 + A1:2008 + IS1:2009 +A2:2010 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SDT ULTRAChecker is an ultrasound solution designed to use the full range of both airborne and structure-borne 2nd generation ultrasound sensors with built-in preamplifier.
Feature
SDT FS.ULC.001-01-KIT2 OffersCheck everything and perform fast troubleshooting inspections with this ultrasound detection kit that identifies defects quickly and early, allowing for deeper analysis and trending with SDT200, SDT270, or SDT340 ultrasound detectors (sold separately). Ideal for reliability departments adopting operator-driven reliability (ODR), this kit ensures the reliable operation of assets before, during, and after their shift. Moreover, analyze measurements on histograms switching to the streaming screen and get a brief history of the ultrasound phenomenon!
Covers all airborne and structure-borne ultrasound applications
Connect any SDT 2nd generation ultrasound sensors
Delivers end-to-end reliability through the eight application pillars of ultrasound
Every push on its simple, four-button keypad is displayed on its clear, color display
Increase or decrease signal amplification while maintaining safe listening levels through volume-controlled headphones
Air leaks, over-greased bearings, failed steam traps, it will find them all
With dual measure mode, switch between static and live streaming with a single button push
Create leak reports fast with the free LEAKReporter app, available for Android or iOS
Use
Mechanical condition monitoring Bearing lubrification monitoring Air and gas leak detection Electrical fault detection Steam trap testing Hydraulic systems monitoring Valve condition monitoring Underground tanks tightness testingProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/khP112061737-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
