A-one Outdoor-Safe Sign Label Stickers Laser Printer Glossy Film

Sebelum PPN:
Rp309.900
Spesifikasi
Thickness (mm)Standard total thickness: 0.14 , label thickness: 0.07
Mounting MethodSeal
MaterialPolyester film
SpecificationGlossy, film, release paper with cut lines, for posters
Paper QualityPolyester film + laser coating
ColorWhite
Label ShapeSquare
Label Size (mm)297x420
Sheet Size (mm)297x420
TRUSCO Part Number410-4251

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These highly water-resistant and light-resistant labels have strong adhesive and can be used outdoors.
Warning
*If used for a long period of time in an environment exposed to direct sunlight, the toner will fade and the material will yellow, so the sticker will need to be replaced every few months.

Ulasan Produk

Tidak ada ulasan