DRI Chain Block Type VC-A (Katrol Rantai / Kerekan Rantai)

Sebelum PPN:
Rp2.199.900 - Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- High-tech load chains are approved by DIN5684, one of the world's most rigid standards. This is special heat treated load chain of ISO Grade T (900N/mm2) Whose Tensile strength far surpasses ISO T Class.
- Double Pawls supporting fail-safe brake mechanism. Even if by any chance one of the two pawls becomes unserviceable, the other will still remain operative and brake system remains secure.
- Bottom Hook with thrust bearing. The thrust bearing enables the lifted load to be moved in any direction without subjecting it to stress.
- Tough framing. The tough gear case, reinforced with four ribs and four knock pins, provides accurate gear centering and high mechanical effiiciency.
- Rolled-edge hand wheel cover. This provides smooth operation of the hand chain when pulled sideways. Strong and Least corrosive electrotatic powder painting.
- Wet friction discs with longer life.
- Meets regirement of EN13157.
- Load sheave with sealed roller bearing.
- Anchor plate avoiding overlowering.
- Sealed roller bearing inside.

Ulasan Produk

Tidak ada ulasan