Sebelum PPN:
Rp2.699.900 - Rp4.599.900
Spesifikasi
Compatible Product TypeDrawers
For Drawer Width/Depth (inch)25 1/2
ItemPartition
Number of Divider/Partition10
Number of Slots32
Overall Depth (inch)1/4
Overall Length (inch)25 1/2
Product TypeDrawer Partition
UNSPSC56111906

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These partitions and dividers install into the drawers on compatible Vidmar modular drawer cabinets to keep items in the drawers separate and organized when not in use. The partitions have slots and span the full width or depth of a drawer. The dividers insert into the slots on the partitions to subdivide the space inside the drawer. The dividers can be moved to reconfigure the space inside the drawers as needs change.

Ulasan Produk

Tidak ada ulasan