TRUMETER Mechanical Counter

Sebelum PPN:
Rp1.899.900
Spesifikasi
Background ColorWhite
Counter Display TypeAnalog
Digit ColorBlack
ItemMechanical Counter
Maximum Counts per Second16
Mounting StyleBase
Number of Digits5
Overall Depth (inch)3/4
Overall Height (inch)1 3/8
Overall Width (inch)7/8
Reset TypeNo Reset
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electromechanical counters record the number of pulses received through an input, displaying the count with rotating numerical digits. These counters total the number of times a process runs and the time the process takes to run. They hold their count in the event of a power failure, are less affected by electromagnetic interference and are more durable than digital counters. Applications include manufacturing and automation, as well as office and medical equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait