TRILOGY Remote Control Keyfob and Receiver

Sebelum PPN:
Rp10.999.900
Spesifikasi
ItemRemote Control Keyfob and Receiver
Maximum Mounting Height (inch)1
Maximum Operating Temperature (°F)122
Operating Temperature - Minimum (°F)14
Product TypeRemote Control Keyfob and Receiver
UNSPSC46171604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Card readers provide restricted entry through doorways when paired with access control systems. A key card or fob must be held in close proximity to the reader to open the door. These readers are commonly used in hotels, office buildings, and other institutions where room access is limited to authorized users only.

Ulasan Produk

Tidak ada ulasan