TECHNIKS ER32 Rigid Tap Collet Set

Sebelum PPN:
Rp20.999.900
Spesifikasi
Collet Bore ShapeRound
Collet SeriesER32
Collet TypeRigid Tap
Included Collet ChuckEG Collet Chucks, TG Collet Chucks
ItemCollet Set
Maximum Collapse Range (inch)25/32
Measurement SystemInch
Minimum Collapse Range (inch)11/64
Number of Collets11
Number of Components11
Overall Length (mm)47
Product TypeCollet Set
Size Increments (inch)1/16
StandardsANSI, ISO
T.I.R. Tolerance (inch)0.0002
UNSPSC27112808

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ER tap collet sets include collets that hold taps for creating threaded holes. ER collets compress to clamp cutting tools over a set size range to allow the bit to be changed without changing out the collet.

Ulasan Produk

Tidak ada ulasan