TECHNIKS Collet ER16

Sebelum PPN:
Rp1.599.900
Spesifikasi
Compatible Tap HolderBR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
ItemRigid Tap Collet
Maximum Outside Diameter (inch)0.67
Maximum Tap Size (inch)1/4
Measurement SystemInch
Number of Slots4
Product TypeRigid Tap Collet
Quick-Change StatusNot Quick-Change
SeriesER16
Tap Shank Diameter (inch)0.255
Tap Square Size (inch)0.191
UNSPSC27112808

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ER rigid tap collets have a square end to firmly grip the square end on a tap to prevent it from rotating. ER collets compress to clamp cutting tools over a set size range to allow the bit to be changed without changing out the collet.

Ulasan Produk

Tidak ada ulasan