SPECO TECHNOLOGIES Speaker Mounting Kit

Sebelum PPN:
Rp2.099.900
Spesifikasi
Compatible Manufacturer Part NumberSP6PTW, SP6PW
IncludesGround and Wall Mount
ItemSpeaker Mounting Kit
Overall Height (inch)12
Overall Length (inch)3 1/2
Overall Width (inch)3 1/2
Product TypeSpeaker Mounting Kit
UNSPSC45111705

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting brackets for speakers create secure mounting locations for compatible speakers by attaching to a surface and providing the mounting pattern required to secure the speaker.

Ulasan Produk

Tidak ada ulasan