SMC Vacuum Ejector Single Unit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp649.900
Spesifikasi
IncludesBracket
ItemVacuum Ejector
Maximum Flow Rate (LPM)26.9
Maximum Operating Temperature (°C)50
Maximum Supply Pressure (psi)87
Overall Length (mm)55
Overall Width (mm)19
Pressure Port Size (inch)1/8
Pressure Port TypeNPT
SeriesZH
UNSPSC41103306
Vacuum Port Size (inch)1/8
Vacuum Port TypeNPT
Vacuum Pressure (kPa)-30 (@40PSI)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SMC ZH series body-ported vacuum generators exhaust air through a side body port. They are compact, lightweight devices that install directly into air supply lines and are suitable for material handling applications in clean-room environments.

Ulasan Produk

Tidak ada ulasan