SMC Vacuum Ejector Inline Box

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp709.900 - Rp809.900
Spesifikasi
IncludesMuffler
ItemVacuum Ejector
Maximum Operating Temperature (°C)60
Maximum Supply Pressure (psi)87
Overall Width (mm)19
Pressure Port Size (inch)1/4
Pressure Port TypeTube
SeriesZH
UNSPSC41103306

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMC ZH series box-type vacuum generators are similar to body-ported and T-design generators but include a box-like silencer to reduce noise. They are used in material handling applications that require quieter operation.

Ulasan Produk

Tidak ada ulasan