SMC Vacuum Ejector Inline Body

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp679.900
Spesifikasi
Exhaust Port Size (inch)1/8
Exhaust Port TypeBSPT
IncludesMuffler
ItemVacuum Ejector
Maximum Flow Rate (LPM)34
Maximum Operating Temperature (°C)60
Maximum Supply Pressure (psi)87
Overall Length (mm)86
Overall Width (mm)15.6
Pressure Port Size (inch)1/8
Pressure Port TypeBSPT
SeriesZH
UNSPSC41103306
Vacuum Port Size (inch)1/8
Vacuum Port TypeBSPT
Vacuum Pressure (kPa)-20 (@40PSI), -48 (@75PSI)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SMC ZH series body-ported vacuum generators exhaust air through a side body port. They are compact, lightweight devices that install directly into air supply lines and are suitable for material handling applications in clean-room environments.

Ulasan Produk

Tidak ada ulasan